Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135551

MPN #: 10303

Ergodyne® Proflex 7072 Cut Resistant Gloves, Nitrile Coated, ANSI A7, M, Gray, 12 Pairs

Product Description
ProFlex® 7072 Nitrile Coated Cut-Resistant Gloves - ANSI A7, EN388: 4X44F, 18g

Features:
  • Breathable – Smooth nitrile layer allows airflow to pass through surface coating
  • Cut Resistant – ANSI A7 cut protection and level 6 abrasion resistance for protection when working with incredibly sharp or jagged materials
  • Dual-Layer Coating – Smooth nitrile layer + anti-slip nitrile layer for ultimate water wicking grip performance, comfort and durability
  • Material - HPPE Tungsten
  • Industry-Leading ASX Nitrile – 20% better gripping performance than sandy nitrile, outperforms other coatings on all surfaces (wet, oily and dry)
  • Max Protection, Max Comfort – 18-gauge seamless HPPE tungsten knit delivers incredibly high cut protection while remaining comfortably lightweight and flexible for maximum feel and minimal hand fatigue
  • Superior Durability – Tested to the highest possible abrasion resistance (level 6) for work in rough environments
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested and Approved – ANSI A7 cut resistant, EN388: 4X44F, ANSI level 6 abrasion resistant, ANSI level 5 puncture resistant
  • Vend-Ready - 12-pair option is shrink-wrapped for easy dispensing


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSmooth Nitrile
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGray
ApplicationManufacturing, Food Prep, Meat Processing, Automotive, Construction
SeriesProFlex 7072
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialHPPE, Nylon, Nitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number10303
Lining MaterialNylon
Coating MaterialNitrile
Cut LevelA7
BrandErgodyne

Compliance & Certifications

EN 3884X44F
CertificationsEN 388: 4X44F, ANSI Cut A7, Abrasion 6, Puncture 5