MAPA® Cryoket 400 Waterproof Cryogenic Gloves, 16" L , 1 Pair, Size 10, CRYKIT400410
Write a Review
|
Questions & Answers (0)
Product Description
MAPA® Cryoket 400 Waterproof Cryogenic Gloves, 16"L , 1 Pair, Size 10, CRYKIT400410
Cryogenic 400, Cryogenic Gloves. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Special elastic laminated blue fabric provide dexterity and comfort. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage. 16"L. Industries used in: Laboratory and Transportation.
Cryogenic 400, Cryogenic Gloves. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Special elastic laminated blue fabric provide dexterity and comfort. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage. 16"L. Industries used in: Laboratory and Transportation.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Size | XL |
Product Details
| Type | Cryogenic Gloves |
| Reflective Tape | No |
| Color | Blue |
| Application | Cold Weather Protection |
| Series | Cryokit 400 |
| Cuff Style | Gauntlet |
| Cut Resistant | Yes |
| Closure Type | Open Cuff |
| Finger Style | Full Finger |
| Material | Polyester, Polyolefin |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | CRYKIT400410 |
| Thumb Style | Straight |
| Lining Material | Polyester Fleece |
| Waterproof | Yes |
| Coating Material | Laminate |
| Cut Level | A4 |
| Brand | MAPA Professional |
Compliance & Certifications
| EN 388 | 4 |
| Certifications | EN 511, CE 498 Cat III |