Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274301

MPN #: 17714

Ergodyne® ProFlex® 910 Half-Finger Impact Gloves, w/ Wrist Support, Black, L, 17714

Product Description
Ergodyne® ProFlex® 910 Half-Finger Impact Gloves, w/Wrist Support, Black, L, 17714

910 Half-Finger Impact Gloves + Wrist Support: Segmented AVC™ palm padding in key areas reduces shock and impact; built-in wrist support with Open-Center Stay™ aides in relief from repetitive motion discomfort.

Features
  • Segmented AVC™ palm padding in key areas reduces shock and palm impact
  • Gripping palm provides secure hold on tools and equipment
  • Built-in wrist support with patented Open-Center Stay™ aides in relief from repetitive motion discomfort
  • Half-finger design provides maximum dexterity and control
  • Hex stretch knit + breathable spandex construction
  • Neoprene knuckle pad
  • Reinforced thumb saddle
  • Low-profile molded hook & loop closure with ID space to write wearer's name
  • Finger webbing loops for easy on/off
  • EN 388: 1121 X
  • Patent pending
PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
SizeL
Thickness0.1 mil

Product Details

Abrasion Level1
TypeImpact Gloves
ColorBlack
SeriesProFlex 910
Cuff StyleHook & Loop
Palm MaterialLeather
Closure TypeHook & Loop
Finger StyleHalf Finger
MaterialLeather w/ Gel Pad
Puncture Resistance1
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17714
Lining MaterialUnlined
WaterproofNo
Coating MaterialPolymer Gel
Cut LevelA1
BrandErgodyne

Compliance & Certifications

EN 3881121 X
CertificationsEN 388: 1121 X