The Powermate 1 Gallon Compressor comes with a 25 ft. recoil air hose, inflation needle, two raft/mattress inflation nozzles, adapter fitting, ball tire chuck, quick coupler and a male thread connector. This unit has a low-maintenance and oil-free design, so there are no messy oil changes and no belts or pulleys to replace. Lightweight and portable, the compressor features a centralized handle that makes it easy to carry and move around.
ProForce 2 Gallon Oil Free Air Compressor with Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.29 in |
| Width | 9.06 in |
| Height | 17.32 in |
| Weight | 21 lbs |
| Tank Size | 2 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Direct Drive |
| Pump Material | Steel |
| Tank Drain Valve | Yes |
| Max PSI | 100 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | VPF0000201 |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | ProForce |
| CFM | 0.6 CFM at 40 PSI; 0.4 CFM at 90 PSI CFM |
| Color | Red |
| Style | Hot Dog |
| Voltage | 120 V |
| Description | 2 Gallon Oil Free Air Compressor with Kit |
| Fuel Type | Electric |
Warranty
| Warranty | 1 yr |