- Rubber molded handle for comfortable grip
- Regular Gauge
- Tire Chuck
- Shut Off Valve
- 3', 1/4" Braided Hose
- Rigid Tubing Construction to better protection for the components
- Auto Push Button Jet Valve
Eagle Tire Blaster & Air Tank Combo w/ Automatic Jet Valve, 150 PSI, 10 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 12-1/2 in |
| Height | 16 in |
| Weight | 40 lbs |
| Tank Size | 10 gal |
Product Details
| Color | Blue |
| Max PSI | 150 psi |
| Style | Tank |
| Material | Rubber |
| Description | Portable Tire Blaster & Air Tank Combo w/ Automatic Jet Valve |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | EA10-ATB |
| PSI | 150 psi |
| Brand | Eagle |
Warranty
| Warranty | 1 yr |