Bostitch® Pancake Air Compressor & Brad Nailer Combo Kit, 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® 6 Gallon Pancake Air Compressor & Brad Nailer Combo Kit brings tradesperson-focused innovation to finish carpentry and trim installation. The BXCM02012 compressor delivers a trades-optimized 150 Max PSI and 2.6 CFM @ 90 PSI, specifically engineered for the needs of finish carpenters and trim specialists who demand consistent performance all day. Bostitch's long-life oil-free pump technology significantly extends service intervals beyond competing models, keeping professionals working instead of maintaining equipment. At just 30 lbs. with an integrated handle, this unit moves easily between trim jobs while allowing for precise work. Where Bostitch® truly excels is with their high efficiency motor technology, which ensures reliable starts in cold weather or with extension cords (14 ga. or larger, 50 ft. or less) – critical for finish carpenters working in new construction. Paired with the precision-engineered SB-1850BN 18 GA Brad Nailer, this kit provides Bostitch's specialized expertise for trim professionals who need finesse and control for detailed finish work and cabinetry.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Style | Pancake |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Voltage | 120 V |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Manufacturers Part Number | BXCM1KIT |
| Max PSI | 150 psi |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | Bostitch |