Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3126005

MPN #: H934102

Werner® Arc Flash Construction Harness w/ Dielectric Pass Thru Legs, Back & Hip D Rings, M/L

Product Description

The Werner Arc Flash H934102 Construction (Back and Hip D-Rings) Harness is specifically designed for applications which have potential exposure to an electric arc. The Kevlar® webbing, shoulder padding, waist padding and dielectric hardware construction meets the ASTM F887 requirements for Arc Flash and the ANSI z359.11 and OSHA 1926 & 1910 Fall Protection requirements. In the event of a Fall, the built in yellow handles at the seat aid in achieving the Gravity Override position, reducing the potential hazards of suspension trauma.

PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight5 lbs
SizeM/L

Product Details

TypeConstruction Harness
BeltYes
Number of Legs2
ColorBlue
SeriesArc Flash
ClosureChest & Leg - Dielectric Pass Thru
For Use WithFall Protection
D-Ring MaterialDieletric
Webbing MaterialKevlar
Padding LocationBack, Shoulder, Waist
StyleVest
MaterialKevlar
D-RingBack, Hip
Manufacturers Part NumberH934102
Leg Strap BuckleMating
Harness ConnectionBack and Hip D-Rings
Chest Strap BuckleQuick-Connect
Welding HarnessYes
Arc-Flash Rated HarnessYes
BrandWerner

Compliance & Certifications

CertificationsANSI z359.11-2021, OSHA 29 CFR 1910 & 1926