The M620006 Tool Belt is an attachment to any Werner harness. Size XXXL.
Werner® Positioning Belt For Harness, XXXL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | XXXL |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Gray |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
The Werner LITEFIT™ H332105 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal1001090 Works with you, not against youWe designed the3M™ DBI-SALA® Seat Sling with Belt Loops to be both comfortable for the wearer and effective as personal fall protection equipment. Its compact, lightweight design features a smaller profile and makes the seat easy to transport between jobs.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our work seats from durable materials and with hardware that resists corrosion and stands up in ...
Guardian 01121, Non-Shock Absorbing 2' Extension Lanyard Single Leg, Steel Snap Hook The Guardian Fall Protection Extension Lanyard offers the convenient option of lengthening a full-body harness dorsal D-ring, making it easier to attach to. The snap hook component of the Extension Lanyard attaches directly to the dorsal D-ring, and then the Extension Lanyard D-ring becomes the new harness connection point. This product is ideal for workers who cannot comfortably reach their harness dorsal D-ring, though it is always important to consider the 18 inch fall clearance and free fall increase ...
Features: In the event of a fall, trauma straps help reduce the effects of suspension trauma Trauma straps can be added to any PeakWorks® full body harness Trauma straps are an important part of any rescue plan How to Use Trauma Straps Pull the straps out of their packs Clip the straps together Step into the straps Orthostatic Intolerance or Suspension Trauma Blood can accumulate in the veins while in a sedentary position Reduction in quantity and/or quality (O2 ) of blood flowing to the brain and kidneys May be fatal Suspension Trauma Signs and Symptoms Faintness Breathlessness Sweating ...