Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290374

MPN #: G1R/SLV/N

Prolube 42502 Lever Grease Gun, with extension/coupler, 14oz. Cap., 6000 PSI Standard Duty, 1/8" NPT

Product Description
By far the most popular grease gun for general purpose lubrication in automotive, workshop, agricultural & light industrial applications. Drop resistant steel head construction, develops 6,000 PSI / 413 BAR. Air release either through loader fitting on the grease gun head or half turn of the head assembly. Soft rubber grip on lever handle for comfortable operation, durable powder coated finish. Included is 6" Steel extension and standard 4 jaw coupler with ball check

PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" NPT
Hose Length6 in

Product Details

Flow RateUp to 1 oz. / 28 Strokes gal/min
TypeGrease Guns & Accessories
Capacity14 oz.
MaterialSteel
Package Quantity1
Hose TypeSteel extension
Manufacturers Part NumberG1R/SLV/N
Max PSI6,000 psi
BrandProlube