Prolube 42702 Lever Grease Gun, with steel extension/coupler, 14 oz. Cap., 10,000 PSI, H.D. 1/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Designed for punishing day-in and day-out heavy industrial applications. Develops 10,000 PSI / 690 BAR, Variable Stroke feature built in for use in confined areas. High Tolerance Aluminum Die Cast Grease Gun Head. Built Tough, Robust barrel 0.049" (1.2 mm) thick, Heavy Duty follower spring, CNC machined grease gun head, large rolled threads for fast & easy re-loading. Included is 6" Steel extension and standard 4 jaw coupler with ball check
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
| Hose Length | 6 in |
Product Details
| Flow Rate | Up to 1 oz. / 28 Strokes gal/min |
| Type | Grease Guns & Accessories |
| Capacity | 14 oz. |
| Material | Steel |
| Package Quantity | 1 |
| Hose Type | Steel Extension |
| Manufacturers Part Number | G1R/HD/N |
| Max PSI | 10,000 psi |
| Brand | Prolube |