Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290373

MPN #: G31RF/N

Prolube 43017 Pistol Grip Grease Gun, Dual Discharge Port, 14oz. Capacity, 5000 PSI, 1/8" NPT

Product Description
One Hand Operation Gun with dual discharge ports: Front and Top port. Heavy duty die cast head with super strong pistol handle. High visibility plated finish. Multiple Loading: 14 oz Cartridge, suction fill and bulk loading. Complete with 12" (300 mm)flexible hose, 4" (100 mm) steel extension & professional 4 jaw grease coupler.

PRICE
$40.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" NPT
Hose Length4/12 in

Product Details

Flow RateUp to 0.70 Oz. /40 Strokes gal/min
TypeGrease Guns & Accessories
Capacity14 oz.
MaterialSteel
Package Quantity1
Hose TypeSteel Extension/Flexible Hose
Manufacturers Part NumberG31RF/N
Max PSI5,000 psi
BrandProlube