Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :T9AB2290376

MPN #: G16/N

Prolube 43252 Mini Pistol Grip Grease Gun, 3 oz. capacity, 3500 PSI, 1/8" NPT

Product Description
One hand Pistol grip grease gun with convenient pull type operating mechanism. Capacity 3 oz. (85 gms) grease cartridge. Develops 3,500 PSI / 240 BAR. Powder coated finish. Complete with 4" steel extension and 4 jaw coupler with ball check

PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" NPT
Hose Length4 in

Product Details

Flow RateUp to 0.60 oz./40 Strokes gal/min
TypeGrease Guns & Accessories
Capacity3 oz.
MaterialSteel
Package Quantity1
Hose TypeSteel Extension
Manufacturers Part NumberG16/N
Max PSI3,500 psi
BrandProlube