- High Pressure - Maximum operating pressure of 6,000 psi enables grease to penetrate clogged fittings.
- 2 Way Loading - The 1133 can be loaded via standard grease cartridges (up to 14.5 oz.) or by bulk grease (16 oz.) and utilizes a dual-lip follower that greatly reduces grease bypass.
- Flexible Whip Hose and Coupler - The 18-inch flexible whip hose allows users to easily access those hard-to-reach fittings
- Heavy Duty Construction - This gun's rugged cast pump head and steel grease tube construction lives up to Lincoln's reputation for being the leader in the lubrication industry
Lincoln Lubrication® 2-Way Loading Heavy Duty Pistol Grip Grease Gun with 18" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 2-7/8 in |
| Hose Length | 1-1/2 ft |
Product Details
| Material | Metal |
| Handle | Yes |
| Description | Pistol Grip Grease Gun |
| Color | Blue/Silver |
| Wheels | No |
| Manufacturers Part Number | 1133 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |