Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290357

MPN #: ANN/1-1-2

Prolube 44920 Quick Connect Adapter, Narrow Needle Nose Adapter, 1000 PSI

Product Description
Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. Designed for greasing flush or hard to reach hydraulic type fittings in inaccessible areas. Needle Length: 1-1/2"; Needle Diameter: 0.156". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System"

PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" NPT

Product Details

TypeGrease Fittings & Adapters
MaterialSteel
Package Quantity1
DescriptionQuick Connect Adapter
Manufacturers Part NumberANN/1-1-2
Max PSI1,000 psi
BrandProlube