Prolube 44921 Quick Connect Adapter, Recessed Lube Adapter, 1000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Prolube 44920 Quick Connect Adapter, Narrow Needle Nose Adapter, 1000 PSI
Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. For push on greasing of recessed fittings where obstructions would not permit the use of a regular hydraulic coupler. Adapter Tip: 1/4"; Recessed Length: 3-1/2". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System".
Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. For push on greasing of recessed fittings where obstructions would not permit the use of a regular hydraulic coupler. Adapter Tip: 1/4"; Recessed Length: 3-1/2". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System".
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Package Quantity | 1 |
| Description | Quick Connect Adapter |
| Manufacturers Part Number | RLA-01 |
| Max PSI | 1,000 psi |
| Brand | Prolube |