Prolube 44922 Quick Connect Adapter, 90° Angled Lube Adapter, 1000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Prolube 44920 Quick Connect Adapter, Narrow Needle Nose Adapter, 1000 PSI
Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. For greasing inaccessible grease fittings in shoulders and other confined areas. Greasing End Adapter: 0.19". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System".
Connect to a Grease Gun with a snap; A simple and effective system that renders versatility to Grease Guns. For greasing inaccessible grease fittings in shoulders and other confined areas. Greasing End Adapter: 0.19". 1000 PSI. Suitable for Hand Operated grease guns only; part of the Prolube "Quick Disconnect System".
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Head Angle | 90° |
| Package Quantity | 1 |
| Description | Quick Connect Adapter |
| Manufacturers Part Number | ALA-01 |
| Max PSI | 1,000 psi |
| Brand | Prolube |