Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norlab

Model # :WBB1643600

MPN #: Z10675PN

Norlab Nitrogen Dioxide Gas Cylinder-1067, 5 ppm, Bal N2, 58L (Z)

Product Description
Calibration Gas - 12 Month Shelf Life.

Features:
  • 5 ppm, Bal N2 - 58 Liter (Z)
  • Gas Name- Nitrogen Dioxide - 1067
  • 58 Liter
  • Aluminum
  • C-10 Connection Size
  • 500 psig
PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection SizeC-10
Cylinder Height13-1/2 in
Cylinder Diameter3-1/2 in

Product Details

Shelf Life12 Month
Accuracy10 Percent °F
FlammableNo
Cylinder Capacity58 Liter
Cylinder MaterialSteel
DescriptionNitrogen Dioxide Gas Cylinder
Manufacturers Part NumberZ10675PN
Background GasNitrogen
Gas Mixture5 ppm Bal N2
Gas NameNitrogen Dioxide
Max Pressure500 psig
BrandNorlab