Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ProCom Heating

Model # :WBB3220556

MPN #: ML150TPA-B

ProCom Heating Propane Ventless Infrared Heater, 15000 BTU, T-Stat Control

Product Description
ProCom Liquid Propane Ventless Infrared Plaque Heater with Base Feet - 15,000 BTU, T-Stat Control - Model# ML150TPA-B.

PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth10 in
Height26 in
Weight27 lbs
Coverage Area800 ft²

Product Details

TypeInfrared Heater
ColorWhite
Temperature ControlThermostat
Mounting LocationWall or Floor
Heat Settings3
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberML150TPA-B
BTU15000 BTU
Fuel TypePropane
BrandProCom Heating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, ANSI