ProCom Heating Propane Ventless Infrared Heater, 25000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
ProCom Liquid Propane Ventless Infrared Plaque Heater with Base Feet - 25,000 BTU, T-Stat Control - Model# ML250TPA-B.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 10 in |
| Height | 26 in |
| Weight | 35 lbs |
| Coverage Area | 1400 ft² |
Product Details
| Type | Infrared Heater |
| Color | White |
| Temperature Control | Thermostat |
| Mounting Location | Wall or Floor |
| Heat Settings | 3 |
| Material | Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | ML250TPA-B |
| BTU | 25000 BTU |
| Fuel Type | Propane |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, ANSI |