Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ProCom Heating

Model # :WBB3082874

MPN #: ML100TBAHR

ProCom Liquid Propane Ventless Ice House Heater, 10000 BTU, T-Stat Control

Product Description
ProCom's Blue Flame Vent-Free heaters make keeping warm in the outdoors quick and easy. Just push a button for easy ignition, stand back and enjoy a great source of dependable, affordable heat. ProCom's Blue Flame vent-free gas space heaters heat the air first, circulating the warmth through the room, much like your central heating system. These gas space heaters operate 99.9% efficient and allow you to enjoy continuous heat even during a power failure, these heaters operate without the need of electricity.

PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth6-3/8 in
Height19-1/8 in
Weight18 lbs
Coverage Area300 ft²

Product Details

TypeBlue Flame Heater
ColorBlack
Temperature ControlThermostat
Mounting LocationWall or Floor
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberML100TBAHR
BTU10000 BTU
Fuel TypePropane
BrandProCom Heating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA