Features:
- Extended neck for ergonomics
- Perfect for use under the hood
- allows user to rest elbow on bench
- QuickStand Retractable Kickstand
- 8-hour rechargeable battery life
- Pressure-sensitive speed control
Product Details
| Type | Pipette Controllers |
| Capacity | 1mL-100 ml |
| Voltage | 230V V |
| Package Quantity | 1 |
| Description | ProPette Reach Long Neck Pipette Controller w/ QuickStand Retractable Kickstand |
| Features | Retractable Kickstand, Rechargeable battery |
| Color | Gray |
| Manufacturers Part Number | P6950-I |
| For Use With | Serological Pipettes |
| Brand | MTC Bio |