Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3175474

MPN #: T-58MINIPATRIOTB-2AL w/LY4-PEU

Prosegur Mini Patriot Tag, 2 Alarm with Lanyard & Standard Lock, 58 KHz, Black, Pack of 50

Product Description
Elegant design and strong protection.

Features:
  • Large speaker and bright LED
  • Coated steel lanyard
  • Battery conservation mode
  • Water resistant
  • Cannot be "jumped"
  • Quick application and removal
  • Small, light and versatile
Applications:
  • Handbags
  • High-end apparel
  • Footwear
  • Coats and outerwear
  • Accessories
Specifications:
  • Frequency: 58 KHz (AM)
  • Material: Polypropylene Plastic w/16 Gauge Aircraft Cable


NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Depth1/16 in
Height1-3/16 in

Product Details

MaterialPolypropylene Plastic
Package Quantity50
DescriptionMini Patriot Tag
ColorBlack
Manufacturers Part NumberT-58MINIPATRIOTB-2AL w/LY4-PEU