Model # :WBB3175422
MPN #: LOCK-PEG STOP-5R-PEU
5mm Peg Stop, Red, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Global Security Solutions The 5mm Red Peg Stop is made of polypropylene plastic housing.
NOTE: Manufacturer will not sell or ship to residential addresses.
NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 1 in |
| Height | 1-1/2 in |
Product Details
| Material | Polypropylene Plastic |
| Package Quantity | 100 |
| Description | Peg Stop |
| Color | Red |
| Manufacturers Part Number | LOCK-PEG STOP-5R-PEU |