Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3175440

MPN #: T-58SPARTAN-PEU

Spartan Tag, 58 KHz, White, Pack of 100

Product Description
Global Security Solutions Unparalleled strength with added visual deterrence.

Features:
  • Highly tamper-resistant
  • Wide ergonomic pin head
  • Speaker grill for visual deterrence
  • Quick application and removal
  • Light and versatile
Applications:
  • Denim, shirts and other apparel
  • Thick garments
  • Jackets and outerwear
  • Shoes
  • Other versatile uses with lanyard
Specifications:
  • Frequency: 58 KHz (AM)
  • Material: Polypropylene Plastic Housing


NOTE: Manufacturer will not sell or ship to residential addresses.
PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Depth1 in
Height2-15/16 in

Product Details

MaterialPolypropylene Plastic
Package Quantity100
DescriptionSpartan Tag
ColorWhite
Manufacturers Part NumberT-58SPARTAN-PEU