- Up to 3.5in contactless read range
- Digital Radio Frequency Identification (RFID) technology
- Pack quantity: 25 tags
- Limited lifetime warranty
- Made in the USA.
Speco Proximity Key Ring Tag, White, 25/PK, 1-1/2"L x 1-3/16"W x 1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-3/16 in |
| Height | 1/8 in |
| Weight | 0.5 |
Product Details
| Color | White |
| Power Supply | No |
| Security Camera Type | Access Control |
| Number of Cameras Included | No |
| Package Quantity | 25 |
| Description | Proximity Key Ring Tag |
| Manufacturers Part Number | APSK3 |
| Brand | Speco Technologies |
Warranty
| Warranty | Lifetime Limited |