Phoenix 24" White Polish Pads - Case of 5 - 1751C
Write a Review
|
Questions & Answers (0)
Product Description
Polishing pads for our Phoenix system specially blended to maximize shine using our equipment and chemicals. Use for 30 minutes per side and clean out at the end of the night for a brilliant shine and exceptional value.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Pad Size | 24 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 5 |
| Description | Polishing Pads |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | 1751C |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Phoenix |