SUPER7TEL Protect It! 7-Outlet Surge Protector, 7-ft. Cord, 2520 Joules, Fax/Modem Protection, RJ11
|
Questions & Answers (0)
Product Description
Tripp Lite's SUPER7TEL surge suppressor offers complete AC and phone line surge suppression for comprehensive protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. Set of RJ11 telephone line suppression jacks protect dialup and DSL modem lines, fax machines, cordless phones and more. SUPER7TEL offers 7 total outlets, 7 foot cord with space-saving angled plug and diagnostic LEDs to warn of wiring problems and suppressor damage. Heavy grade AC suppression rated at 2470 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting tabs and 3 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $75,000 Ultimate Lifetime Insurance (USA & Canada Only).
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 10-1/4 in |
| Height | 1-1/2 in |
| Cord Length | 7 ft |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | Yes |
| Material | Plastic |
| Joules | 2470 |
| Manufacturers Part Number | SUPER7TEL |
| Timer | No |
| Number of Outlet Rows | 3 |
| Brand | Tripp Lite |
| Type | Surge Protector w/ TEL/DSL Protection |
| Color | Grey |
| Amperage | 15 A |
| Series | Protect It! |
| Lines Protected | RJ11 |
| Surge Energy Rating | 2520 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | yes |
| Voltage | 120 VAC V |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1800 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Outlet Type | NEMA 5-15R |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 7 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | cUL,UL |
| NEMA | NEMA 5-15R |