GoGreen Power, GG-5OCT, 5 Outlet Surge Protector - 3 Ft Cord - Black
Write a Review
|
Questions & Answers (0)
Product Description
As customers demand solutions that make their lives better while also making the world a better place, GoGreen Power® is proud to offer a lineup of 100% recyclable premium quality products that appeal to nature lovers and tech junkies alike. Our sleek and eco-friendly 5-outlet surge protector offers 250 joules of protection to go along with a 15 amp circuit breaker, ensuring that the most valuable of electronic devices, from computers to home theater systems, are kept safe from random power spikes.
A compact 3-foot power cord helps minimize clutter and prevent tangled cords, while a built-in indicator light confirms operation so that customers can be sure that an errant electrical surge won't turn their high-end devices into expensive paperweights. Lifetime warranty and a free customer recycling program at iRecycled.com seal the deal, marking GoGreen as a lifestyle brand to be reckoned with in the consumer electronics space.
Leave your supplier troubles behind and join the recycling revolution today. The planet needs us all to GoGreen together.
A compact 3-foot power cord helps minimize clutter and prevent tangled cords, while a built-in indicator light confirms operation so that customers can be sure that an errant electrical surge won't turn their high-end devices into expensive paperweights. Lifetime warranty and a free customer recycling program at iRecycled.com seal the deal, marking GoGreen as a lifestyle brand to be reckoned with in the consumer electronics space.
Leave your supplier troubles behind and join the recycling revolution today. The planet needs us all to GoGreen together.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Cord Length | 3 ft |
| Strip Length | 18 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 250 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-5OCT |
| Timer | No |
| Number of Outlet Rows | 5 |
| Brand | Approved Vendor |
| Type | Surge Protector |
| Color | Black |
| Amperage | 15 A |
| Surge Energy Rating | 250 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Watts | 1875 W |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 5 |
Warranty
| Warranty | 1 year yr |
Compliance & Certifications
| Certifications | cETL |