Most people have surge protectors laying around without realizing they are missing critical protection from power outages by storms or brownouts. Protecting your computers, televisions, home appliances, and more isn't optional - it's essential!
With the 6-outlet surge protector, you won't have to wonder if your devices are protected every time the lights flicker. This 15 amp, 1875 watt circuit breaker provides 160 joules of simultaneous protection for six adapters at once, making it a perfect accessory for your home office or entertainment center. With an active indicator light to confirm protection, the 6-outlet surge protector should be a standard feature in every room in your home.
Bolstered by a heavy-duty case and cord, the 6-outlet surge protector provides the environmentally-friendly design with high-end performance and efficiency for any situation.
GoGreen Power Surge Protected Power Strip, 6 Outlets, 15A, 160 Joules, 3' Cord, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.6 lbs |
| Cord Length | 3 ft |
| Dimensions | 10 x 1-3/4 x 1 in |
| Gauge | 14 ga |
| Strip Length | 10 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 160 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-16103MSBK |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | GoGreen Power |
| Type | Surge Protector |
| Color | Black |
| Amperage | 15 A |
| Angle | Right Angle |
| Surge Energy Rating | 90 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL, cUL |