Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676378

MPN #: 148-6016

PIP Protective Canvas Bag For Rubber Insulating Gloves, 16"L, One Size

Product Description
Novax® Canvas Protective Bag - 16"

Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.

Features:
  • Heavy duty with a heavy metal hook for mounting
  • Snap closure
Material: Canvas
Canvas: Natural cotton canvas keeps hands cool and protected. A multiple layer construction can also provide insulation and superior heat protection

PRICE
$29.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
SizeOne Size

Product Details

TypeGlove Bag
IncludesGlove Bag
MaterialCanvas
DescriptionProtective Bag For Rubber Insulated Gloves
ColorBrown
SeriesNovax
Manufacturers Part Number148-6016
BrandPIP

Compliance & Certifications

CertificationsTAA