Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676979

MPN #: 150-SK-00/11-KIT

PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 11

Product Description
Novax® Class 00 Electrical Safety Kit

Features:
  • 1 pair ESP Gloves-Black (150-00-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size11

Product Details

TypeElectrical Safety Glove Kit
Class00-0
ColorBlack
SeriesNovax
Cuff StyleStraight
Grip MaterialNovax W/Goatsk
IncludesGlove Bag, Leather Protectors, Rubber Voltage Gloves
MaterialRubber
DescriptionPPE Electrical Safety Kit
Manufacturers Part Number150-SK-00/11-KIT
Max Use AC VoltageGlove - 7500, Protectors - 1000
BrandPIP

Compliance & Certifications

CertificationsANSI/ASTM D120, ASTM F696-06