Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floortex

Model # :WBB2336425

MPN #: FPCE1924RA2

CraftTex® Pack of 2 Protective Mats for Craft Tables - 19" x 24"

Product Description
Protect your dining & kitchen table tops from scratches, stains, scuffs and spillages that could occur during crafting or model making activities. Incredibly tough polycarbonate construction acts as a solid barrier for your table top from paint, glue, glitter and other crafting and model making materials. Perfect protection from the whole family Heat resistant to 212°F and the anti-slip backing is guaranteed not to react with varnished or lacquered wood table tops.

Features:

  • Barrier protection against spills, stains, dents and damage as well as any other crafting mess
  • For extra stability, a water-based anti-slip backing helps keep the mat in place on your table. Heat resistant up to 212°F
  • Lightly embossed surface over clear construction
  • Made from polycarbonate which is an extremely tough material same material used to manufacture bullet proof glass and airplane windows
  • Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolour or smell
  • Ideal for dinning and kitchen tables. Product Size - 19" x 24"


PRICE
$79.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19 in
Weight0.9 lbs
Thickness0.03 in

Product Details

ColorClear
ShipsPolybagged
MaterialPolycarbonate
DescriptionCraft Table Protective Mat
Package Quantity2
Manufacturers Part NumberFPCE1924RA2
CollectionCraftTex®
ShapeRectangular
BrandFloortex

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTAA Compliant