Bowman® Protective Wear Isolation Bundle 25.15"W x 40.41"H x 7.63"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Isolation Bundle PS015-0212 Protective Wear Organizer Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, two boxes of earloop masks, and miscellaneous items. Quartz Beige ABS Plastic MB-600 Hanger - Door - Standard Hooks over top of door no thicker than 2.44" Quartz Beige Powder-Coated Steel MP-047 Sign Holder Clip-On Holds 8.5"x11" signage Clear PETG Plastic. Made in the USA.
PRICE
$431.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 in |
| Depth | 7-5/8 in |
| Height | 40-7/16 in |
| Weight | 0.9 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD615-0012 |
| Brand | Bowman |