Bowman® Protective Wear Isolation Bundle 16.76"W x 25.73"H x 4.35"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Isolation Bundle LD-064 Protective Wear Organizer - 4" Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, earloop masks, and miscellaneous items. ADA and CMS Wall Protrusion Compliant Keyholes for wall mounting or cutout for use with BOWMAN® Hanger Quartz Beige ABS Plastic MP-047 Sign Holder Clip-On Holds 8.5"x11" signage. Clear PETG Plastic. Made in the USA.
PRICE
$305.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 4-3/8 in |
| Height | 25-3/4 in |
| Weight | 0.9 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD464-0012 |
| Brand | Bowman |