Bowman® Infection Prevention Station 15"W x 20.28"H x 5.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Infection Prevention Station: Holds one bottle, one - two boxes of facial tissue or one box of gloves, and one canister. 11"x 8.5" sign holder included. It has keyholes for wall mounting., can be placed on a counter, or mounted to a BOWMAN® Floor Stand (KS010-0212). Constructed of Quartz Beige ABS and Clear PETG Plastic. Made in the USA.
PRICE
$146.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 5-3/4 in |
| Height | 20-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Wall/On Counter/Floor Stand |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | ED-097 |
| Brand | Bowman |