Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3177040

MPN #: G0082512

Generac GP2500i 49ST/CSA CO Portable Inverter Generator w/ Recoil Start, Gasoline, 2200 Rated Watts

Product Description
The GP2500i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife.

Using TruePower™ Technology, the GP2500i produces the clean power required by a variety of sensitive electronics, tools and appliances. Compact and fully-enclosed, its lightweight design makes transportation easy, and its Economy mode feature also reduces fuel consumption rates and noise emissions to operate quietly for extended periods of time.

Whether you're tailgating for the big game or simply want to enhance your campsite experience without disrupting the environment around you, Generac®'s GP2500i inverter generator is right for you

Features:
  • Quiet and neighbor friendly, fully enclosed design dramatically reduces noise levels
  • TruePower™ Technology provides clean, stable power ideal for sensitive electronics, tools and appliances 
  • COsense® Technology: Stops. Alerts. Saves. Powerful protection against hazardous carbon monoxide
  • Compact and lightweight makes transportation easy with built-in handle
  • Economy Mode automatically adjusts engine speeds to save fuel and reduce sound emissions
  • Integrated Off/Run/Choke Knob simplifies startup procedures
  • LED Indicators alert you when unit is low on oil, overloaded or ready-to-use
  • USB ports to charge mobile devices
  • Parallel Ready allows you to connect two GP2500i inverter generators for twice the power
  • Low-Oil Pressure Shutdown – Automatically safeguards engine from damage
  • Covered outlets provide added protection from the environment


PRICE
$649.00

1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16 in
Width11-3/8 in
Height17-7/8 in

Product Details

ColorMulti-colored
WheelsNo
SeriesGP
Start TypeRecoil
Surge Watts2500 W
Fuel Tank Capacity1 gal
Run Time8 hours at 25% Load, 4.5 hours at 50% Load
Voltage120 V
Outlets3
Manufacturers Part NumberG0082512
Fuel TypeGasoline
Engine Displacement98 cm³
Rated Watts2200 W
Engine TypeGenerac® OHV
BrandGenerac

Warranty

Warranty3 Years Residential, 1 Year Commercial yr