Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3191661

MPN #: G0089450

Generac® iQ5200DF Portable Inverter Generator w/Electric/Pull Start, Dual Fuel 3500 Rated Watts

Product Description
Bring the power wherever you go – from tailgate parties to camping trips, jobsites and beyond. This durable unit features an easy-to-use push button electric start for reliable, hassle-free ignitions with auto-choke (battery included), made for easy portability with an integrated handle and never flat wheels. Want the option to reduce noise and fuel consumption – or to maximize power response? Economy Mode allows you to choose. Plus, the intelligent LED display allows you to easily and accurately see power output and fuel consumption (gas), while onboard COsense® technology provides protection against hazardous carbon monoxide. And because inverter generators utilize a different type of alternator to generate AC power, the result is a portable generator with reduced weight and size with ultra-clean power, capable of safely powering sensitive electronics and tools.

Features:
  • Dual Fuel - Runs on Gasoline or Liquid Propane Fuel for your convenience
  • 9-Hour Run Time when running on gasoline and 11-Hour Runtime on 20lb LP tank when 50% of power is being used
  • Easy-to-Use Electric Start - Push button start provides reliable and hassle-free start ups with auto-choke (Battery included)
  • • Reliable OHV Engine – 223cc with splash lubrication provides a long engine life
  • Quiet Operation - Fully enclosed case reduces noise levels
  • Intelligent LED Display - Clearly and accurately see your power output and fuel consumption
  • Ideal For Work Or Play - Durable enclosure, clean inverter power and easy portability make this the ideal generator for jobsites or recreational activities
  • Electronic Safe - Provides clean, stable power ideal for sensitive electronics, tools, appliances, and equipment
  • LP connector hose Included – 4ft LP tank connection
  • Economy Switch - Reduces noise and fuel consumption when ON, increased starting watts when OFF
  • Covered Outlets provide added protection from the environment and rugged working conditions
  • USB Ports - Charge mobile devices including smartphones and tablets
  • Cosense® Technology - STOPS, ALERTS, SAVES. Powerful protection against hazardous carbon monoxide
  • Parallel Ready - Connect two iQ5200 DF inverter generators for twice the power


PRICE
$1,069.00

1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-5/8 in
Width20-5/16 in
Height22-3/8 in
Weight107 lbs

Product Details

WheelsYes
Batteries IncludedYes
Start TypeElectric/Pull
Run Time9
MaterialSteel
Hour MeterYes
Manufacturers Part NumberG0089450
Automatic Idle ControlNo
Low Oil ShutoffYes
BrandGenerac
ColorMulti-colored
SeriesGP Series
Surge Watts3000 W
Fuel Tank Capacity0.6 gal
Voltage120 V
Outlets3
Fuel TypeGasoline/Liquid Propane
Engine Displacement223 cm³
Rated Watts3800 W
Engine TypeOHV

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

CertificationsCSA