Generac MLG15M Mobile Diesel Generator, 13/14kW, Mitsubishi Engine
Write a Review
|
Questions & Answers (0)
Product Description
The MLG15Mdiesel generator provides just the right combination of output, flexibility, ruggedness, efficiency and affordability for on-the-go, smaller-to-midsize, single phase power needs.
PRICE
$18,025.00
1
1
Free Shipping Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Muffler | No |
| Color | Gray |
| Series | MLG |
| Engine Lubrication | Mitsubishi |
| Batteries Included | No |
| Surge Watts | 14000 W |
| Fuel Tank Capacity | 56 gal |
| Run Time | 43 |
| Voltage | 120/240 V |
| Package Quantity | 1 |
| Pack Type | Single Unit |
| Start Switch Type | Electric |
| Manufacturers Part Number | MLG15M-STD2 |
| Fuel Type | Diesel |
| Rated Watts | 13000 W |
| Rated Amps | 54 A |
| Engine Type | 1.8L Mitsubishi® Liquid Cooled Diesel Engine (EPA Tier 4 Final) |
| Engine RPM | 1800 rpm |
| Low Oil Shutoff | Yes |
| Brand | Generac |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |