Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baumgartens

Model # :WBB844013

MPN #: 47810

Baumgartens® Proximity Badge Holder, Horizontal, 3-1/2" x 2-3/8", 50/Pack

Product Description
Badge holders are designed to keep your valuable, high-tech proximity card safe, clean and secure. Thread a strap clip or neck chain adapter through both sides of the vinyl proximity badge holder to lock it into place. ID badge card (sold separately) cannot be removed when clip is attached.

PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height2-3/8 in

Product Details

TypeBadge Holder
Package Quantity50/Pack
DescriptionProximity Badge Holder
ColorClear
Manufacturers Part Number47810
BrandBaumgartens