Winco PS-32 Utility Scoop, 32 oz, Clear, Polycarbonate - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PS-32 |
| Capacity | 32 oz |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Utility Scoop |
| Brand | Winco |
Related Products
Vikan® 56817 Round Scoop 32 oz., Orange The ergonomically designed round bowl scoop is lightweight and durable. It is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop. Its one piece construction eliminates areas where bacteria can hide. Smooth surfaces make it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc. There is a measuring scale inside the scoop. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective ...
This fully color-coded small scoop is great for moving material. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
16 Oz. Aluminum Scoop, Flat Bottom. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum scoop features a flat bottom design for an easy reach into the bottoms and corners of containers. It also stacks nicely, and the flat bottom means that this scoop will sit flat on countertops when not in use. The scoop is a durable alternative to plastic and its sleek look and textured design make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop ...
Remco 64006 Hand Scoop 32 oz., Yellow This fully color-coded small scoop is great for moving material. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth. Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
12 Oz Aluminum Scoops. Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum design is a durable alternative to plastic and its sleek look make it ideal for display. Built-in low-profile feet hold scoop upright when placed on solid surfaces. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.