Privacy Screen, 70" Polycarbonate, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Privacy Screen is a three panel room divider to provide sight and sound privacy for a variety of applications ranging from nursing stations, vaccinations, health screening, immunizations, voting areas, small break areas, meeting rooms, testing station, or quiet break areas for children. The Privacy Screen is also perfect for home use, with a wide variety of colors and fabrics to suit your decor. Can also be used as an acoustic shell for home or studio recording.
PRICE
$659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 100 in |
| Height | 70 in |
| Thickness | 1 in |
Product Details
| Number of Panels | 3 |
| Type | Folding Room Divider |
| Frame Color Family | Black |
| Color | Blue |
| Style | Folding |
| Mobile or Stationary | Stationary |
| Material | Plastic |
| Description | 70" PC Blue Privacy Screen |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1712001 |
| Window | No |
| Brand | Versare |
Warranty
| Warranty | 3 yr |