- H-racks for storage and transporting of clean laundry.
- H6048-1 heavy Duty H-Rack comes with 2-48" uprights and 1-60" crossbar.
- Crossbar attaches with 2 clamps for easy height adjustment.
- Base is painted with a powder coat paint for increased durability.
George O'Day H-Rack Garment Storage Rack H6048-1 - 1 Crossbar 63 x 23 x 54
Write a Review
|
Questions & Answers (0)
Product Description
George O'Day's H-Rack Garment Storage Rack H6048-1 - 1 Crossbars 63 x 23 x 54
PRICE
$259.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 23 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Style | Mobile Height Adjustable Garment Rack |
| Type | H-Rack Garment Storage Rack |
| Material | Square Tube 14 Ga. and Round Tube 16 Ga. |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | H6048-1 |
| Brand | George O'Day |
Warranty
| Warranty | 1 yr |