Adjusts from 44" - 72" in height. Base: 42-1/2"W x 23-5/8"D. Constructed of heavy duty 1 1/4" diameter plumbing pipe in gloss white finish. Includes four 3" casters, 2 locking, 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
Econoco PSBBADJWTE Pipeline Adjustable Ballet Bar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 23-3/8 in |
| Height | 44 - 72 in |
| Weight Capacity | 275 lbs |
| Weight | 34 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipeline Adjustable Ballet Bar |
| Color | White |
| Brand | Econoco |