Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB2254555

MPN #: PSBBWTE

Econoco PSBBWTE Pipeline Non-Adjustable Ballet Bar

Product Description
64" in height. Base: 51"W x 23-5/8"D. Constructed of heavy duty 1 1/4" diameter plumbing pipe in gloss white finish. Includes four 3" casters, 2 locking, 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width23-3/8 in
Height64 in
Weight Capacity275 lbs
Weight32 lbs

Product Details

TypePipeline Fixtures
MaterialHeavy Duty 1-1/4" Diameter Plumbing Pipe
Package Quantity1
DescriptionPipeline Non-Adjustable Ballet Bar
ColorWhite
BrandEconoco