Floor Mounted Parallel Bars, Height/Width Adjustable, 12' L
Write a Review
|
Questions & Answers (0)
Product Description
Floor Mounted Parallel Bars are versatile and economic bars for where space allows a permanent installation. Economic parallel bars are ideal for permanent installation. Features include; smooth, rigid tubular steel construction, chrome plated for durability; uninterrupted hand rails - no welds; offset handrail support; independent, quick locking height and weight adjustment. Height adjusts from 26" to 44"H. Width adjusts up to 6". Handrail size 1-1/2"Diameter.
PRICE
$2,329.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 6 in |
| Height | 26 - 44 in |
| Weight Capacity | 300 lbs |
| Weight | 84 lbs |
Product Details
| Type | Parallel Bars |
| Color | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Description | Floor Mounted Parallel Bars |
| Manufacturers Part Number | 15-4061 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |