12" Faceout - Rectangular Tubing - Semi-Gloss Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Primarily used for hanging merchandise on the selling floor. Rectangular tubing gives retailer a more upscale look.
PRICE
$118.56 Sold in packages of 24 / $4.94 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Faceout |
| Class | Faceouts |
| Finish | Semi-Gloss |
| Line | Rectangular Tubing |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | EBL/R3 |
| Brand | Econoco |