Econoco PSCLP03 Single 3" Garment Faceout - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
3" single garment faceout. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 2 in |
| Weight Capacity | 75 lbs |
| Weight | 0.4 lbs |
Product Details
| Type | Pipeline Wall Units |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 6 |
| Description | Single Garment Faceout |
| Color | Black |
| Brand | Econoco |