Econoco PSOR Pipeline - Outrigger Wall Unit 96" H
Write a Review
|
Questions & Answers (0)
Product Description
Price is for a Set of two 96"H slotted posts. 1/2" Slots on 1" centers. Includes mounting flanges and floor levelers. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Dressed images show the Outrigger posts with optional accessories. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 96 in |
| Weight Capacity | 350 lbs |
| Weight | 28.6 lbs |
Product Details
| Type | Pipeline Wall Units |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipeline - Outrigger Wall Unit |
| Color | Black |
| Brand | Econoco |