Econoco PSDTSET Pipeline Small Display Table with Top 28"L x 16"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
28"W x 16"D x 18"H. Frame is constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 16 in |
| Height | 18 in |
| Weight Capacity | 150 lbs |
| Weight | 60.6 lbs |
Product Details
| Type | Pipeline Display Tables |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe With Melamine Table Top |
| Package Quantity | 1 |
| Description | Pipeline Small Display Table with Top |
| Color | Brown |
| Brand | Econoco |