Econoco, Linea 3-Shelf Merchandising Table, Statuary Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's Linea Line of display fixtures is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. It's sleek design blends into the background to highlight what you want to showcase. Our merchandising table is constructed from 1" square tubing and measures 60"W x 26"L x 34"H. It comes with 3 glass shelves that are each split into two pieces which saves on shipping costs. Each piece measures 23-5/16" x 28-5/16". The middles shelf is adjustable allowing for a variety of merchandising possibilities.
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 26 in |
| Height | 34 in |
Product Details
| Class | Tables |
| Color | Statuary Bronze |
| Casters | No |
| Number of Shelves | 3 |
| Material | Glass |
| Line | Merchandising Table |
| Description | Three Shelf Merchandising Table |
| Manufacturers Part Number | LNTBL2 |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |